Shop All Vials
Wheaton
Sample Vial, 25mL, PK72
Mfr # W224590
Zoro # G6024584
product price: $167.99
/pk 72, $2.33/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Includes Closure Yes
- Labware Closure Liner Material PTFE/Rubber
- Special Features Aqueous Samples, Improved Chemical Compatibility, Organic Samples, Partitioned Trays
Product Information
Dimensions
Height | 73mm |
Neck Size | 24-400 mm |
Labware Height - Metric | 73 mm |
Dia. | 28mm |
Body Diameter - Metric | 28 mm |
Screw Closure Size | 24-400 mm |
Overall Height - Metric | 73 mm |
Description
25 mL Vial In Lab File, Clr, PTFE/Rub Ln
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Foot Kit, For Use With 6DHD2/6DHD1, PK8 (04198.0000)
- HEATHROW SCIENTIFIC Tall Slide Box 100-Place (HS15979A)
- GLOBE SCIENTIFIC Biopsy Cassette, 30 deg., Yellow, PK1000 (1091Y)
- DIGI-SENSE Traceable Clip-on Alarm Timer with Key C (08610-31)
- WHEATON Hand Crimper, Stainless Steel, 20mm L (W225303)
- WHEATON Sample Vial, 20mL, PK500 (986590)
- WHEATON Cryoelite, Strl, 2mL, FS, Wht Cap, PP, PK500 (W985863)
- WHEATON Vial, Amber, 30mL, Neck Size 28.5mm, PK300 (226773)
- WHEATON Cryoelite, Strl, 2mL, FS, Blu Cap, PP, PK500 (W985868)
- WHEATON Sample Vial, 20mL, PK500 (986700)
- WHEATON Sample Vial, 4mL, PK144 (W224582)
- Wheaton Vials