Shop All Vials
Wheaton
Sample Vial, 20mL, PK500
Mfr # 986704
Zoro # G5867531
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material HDPE
- Includes Closure Yes
- Labware Closure Liner Material Unlined
- Labware Body Color Clear
Product Information
Dimensions
Height | 61mm |
Dia. | 27mm |
Labware Height - Metric | 61 mm |
Neck Size | 22-400 mm |
Overall Height - Metric | 61 mm |
Screw Closure Size | 22-400 mm |
Body Diameter - Metric | 27 mm |
Description
20 mL LS Vial,HDPE,Pe Cap Nat,Linerless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid, 0.6N, 60 mL (HA6117-B)
- LABCHEM Hydrochloric Acid, ACS, 2.5L, PK6 (LC1495036)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000R-250)
- TOLCO Round bottle 32oz, 28/400thread, PK84 (120125)
- WHEATON Sample Vial, 20mL, PK500 (986560)
- WHEATON Vial, 6mL, Neck Size 15-425, PK2000 (986645)
- WHEATON Sample Vial, 40mL, PK72 (W224605)
- WHEATON Sample Vial, 20mL, PK500 (986561)
- WHEATON Sample Vial, 30mL, PK200 (W224834)
- WHEATON Sample Vial, 20mL, PK500 (986586)
- ZORO SELECT Glass Test Tube with Rim, 16x100mm, Pk72 (TT9800-L)
- Wheaton Labware