Shop All Vials
Wheaton
Sample Vial, 20mL, PK500
Mfr # 986701
Zoro # G5896651
original price:
$198.55
new price: $196.99
/pk 500, $0.39/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material HDPE
- Includes Closure Yes
- Labware Closure Liner Material Pulp/Foil
- Neck Size 22-400 mm
Product Information
Dimensions
Neck Size | 22-400 mm |
Labware Height - Metric | 61 mm |
Height | 61mm |
Dia. | 27mm |
Body Diameter - Metric | 27 mm |
Screw Closure Size | 22-400 mm |
Overall Height - Metric | 61 mm |
Description
20mL LS Vial, HDPE, PP Cap, Foil Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 20mL, PK500 (986532)
- 3M AQUA-PURE Aqua-Pure Spare Parts, AC Adapter, V3186 (V3186)
- EXTECH Calibration Solution Set (PH103)
- SP SCIENCEWARE Vacuum Chamber (F42043-0000)
- WHEATON Hand Crimper, Stainless Steel, 20mm L (W225303)
- WHEATON Sample Vial, 16mL, PK144 (224886)
- WHEATON Sample Vial, 2mL, PK200 (224821)
- WHEATON Sample Vial, 20mL, PK1000 (986720)
- WHEATON Sample Vial, 20mL, PK500 (986546)
- WHEATON Sample Vial, 20mL, PK72 (225288)
- OASIS Blue Prescription Vials, 60 Dram, 115 Per Case (60D-B)
- Wheaton Vials