Shop All Vials
Wheaton
Sample Vial, 20mL, PK500
Mfr # 986540
Zoro # G5872571
product price: $265.99
/pk 500, $0.53/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Includes Closure Yes
- Labware Closure Liner Material Polyethylene
- Closure Lining Foamed Polyethylene
Product Information
Dimensions
Labware Height - Metric | 61 mm |
Dia. | 28mm |
Neck Size | 22-400 mm |
Height | 61mm |
Overall Height - Metric | 61 mm |
Screw Closure Size | 22-400 mm |
Body Diameter - Metric | 28 mm |
Description
20 mL LS Vial, 22-400 PP Cap, Fmd Pe Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN El226 Cp Extension Adapter (0305337PK)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Jug, 20L (R9150000-20E1)
- IRWIN LOCKING CLAMP VGRIP 6"" (17)
- INDUSTRIAL TEST SYSTEMS Test Strip, Micro 7 W Manganese Reagent (486606)
- WHEATON Sample Vial, 25mL, PK72 (225289)
- WHEATON Sample Vial, 20mL, PK500 (986704)
- WHEATON Sample Vial, 20mL, PK500 (986700)
- WHEATON Sample Vial, 20mL, PK500 (986546)
- WHEATON Sample Vial, 40mL, PK72 (W224605)
- WHEATON Sample Vial, 20mL, PK72 (225288)
- QORPAK Vial Cleaned, 4 dram, PK72 (GLC-05028)
- Wheaton Vials