Shop All Bottles & Jars
Wheaton
Safety Coated Media Bottle, 250mL, PK12
Mfr # W219937
Zoro # G5873603
product price: $171.99
/pk 12, $14.33/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250ml
- Height 233mm
- Autoclavable Yes
- Special Features Non-Slip Coating Allows for Greater Ease and Stability when Handling Wet or Dry, Plastisol Coated Exterior of Bottle Retains Contents if Bottle is Accidentally Broken, Pour Ring Eliminates Drips
- Labware Closure Type Screw On
Product Information
- Brand Wheaton
- MFR # W219937
- Zoro # G5873603
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 233mm |
Labware Height - Metric | 144 mm |
Diameter | 70 mm |
Overall Height - Metric | 144 mm |
Body Diameter - Metric | 70 mm |
Mouth Size | Wide |
Details
Description
250mL Btl,Lab 45,Type I Clr,Sfty Ctd,Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Thermometer with Clock, Humdit (90080-06)
- RPI Choline Chloride, 500 G (C41040-500.0)
- AQUAPHOENIX SCIENTIFIC Potassium Iodide, 50 Percent, 60 mL (PI7450-B)
- TOUGH GUY Key, Fits 22LC62, 22LC63, 22LC64, 22LC65 (CKEYMTLG)
- WHEATON Plastic Bottle, 8 oz, PK72 (209674)
- WHEATON Cap, Screw Closure Size 13-425, PK1000 (W240821)
- WHEATON AC Round Bottle, 8 oz, PK24 (W217003)
- WHEATON Cap, Screw Closure Size 22-400, PK144 (239255)
- WHEATON Bottle, Wide-Mouth, Clr, 250 mL, PK24 (W216930)
- WHEATON Glass Jar, 8 oz, PK24 (W216921)
- QORPAK Bottle, 500mL, PK160 (PLC-06620)
- Wheaton Labware