Shop All Bottles & Jars
Wheaton
Safety Coated Jar, 16 oz, PK12
Mfr # 216629
Zoro # G5919067
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 147mm
- Standards USP Type III
- Closure Material Phenolic
- Labware Height - Metric 147 mm
Product Information
- Brand Wheaton
- MFR # 216629
- Zoro # G5919067
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 147mm |
Labware Height - Metric | 147 mm |
Diameter | 78 mm |
Labware Screw Closure Size | 70-400 mm |
Screw Closure Size | 70-400 mm |
Mouth Size | Wide |
Overall Height - Metric | 148 mm, 151 mm |
Body Diameter - Metric | 80 mm |
Description
16 oz Btl,Clr Type III, S/C,Blk Phen Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Equal Volume Metal Cylinders, Set Of 4 (SGVC04)
- UNITED SCIENTIFIC Micro Spoon, Stainless Steel, W/ Plastic (SSPP07)
- AQUAPHOENIX SCIENTIFIC Sodium Thiosulfate, 1.0N, 60 mL (ST2965-B)
- HUMBOLDT Threaded Base Plate 1/2-13 (H-21242)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216810)
- WHEATON Bottle, Wide Mouth, PK72 (209547)
- WHEATON Plastic Bottle, 8mL, PK72 (209163)
- WHEATON Plastic Jar, 3840mL, PK4 (W209679)
- WHEATON Glass Bottle, 1 oz, PK24 (W216951)
- WHEATON Glass Bottle, 130 oz, PK4 (W216928)
- QORPAK Jar, 1 oz, PK72 (PLC-03693)
- Wheaton Labware