Shop All Lab Needles & Syringes
Wheaton
Ring Handle, Internal Luer Lock, 1mL
Mfr # W852010
Zoro # G6033413
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Luer Lock
- Material Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel
- Capacity 1 mL
- Body Material Borosilicate Glass/Stainless Steel/Ni-Cr Brass
- Features Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
Product Information
- Brand Wheaton
- MFR # W852010
- Zoro # G6033413
- Country of Origin Switzerland
- Category Lab Needles & Syringes
Details
Item | Ring Handle |
Type | Internal Luer Lock |
Material | Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel |
Capacity | 1 mL |
Body Material | Borosilicate Glass/Stainless Steel/Ni-Cr Brass |
Features | Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F |
Minimum Graduation - Metric | 0.1 mL |
Maximum Graduation - Metric | 1 mL |
Capacity - Metric | 1 mL |
Capacity - English | 0.033 fl oz |
Syringe Type | Luer Lock |
Barrel Material | Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel |
Attachment Type | Luer Lock |
Includes Graduations | Yes |
Graduation Increments - Metric | 0.05 mL |
Description
0.1 - 1mL Classic Syringe, Two Ring Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILEWARE Spatula, 9 in L, 0.75 fl oz, WH, PK100 (F36931-0150)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J902)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101B)
- SP BEL-ART Polypropylene Clip for 3.2 to 11mm, PK3 (F18241-0000)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- NORM-JECT Plastic Syringe, Luer Lock, 2 mL, PK100 (4020-X00V0)
- FORTUNA Reusable Glass Syringe, Glass Luer, 3 mL (7.102-29)
- FORTUNA Glass Syringe, Metal Luer Lock, 1 mL (7.140-21)
- Wheaton Lab Utensils