Shop All Bottles & Jars
Wheaton
Pour Ring, Screw Closure Size 45mm, PK12
Mfr # 240756
Zoro # G7115571
product price: $12.15
/pk 12, $1.01/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Silver
- Autoclavable Yes
- Inside Dia. 45mm
- Product Type Pour Ring
Product Information
- Brand Wheaton
- MFR # 240756
- Zoro # G7115571
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Inside Dia. | 45mm |
Details
Item | Pour Ring |
Material | Polypropylene |
Color | Silver |
Autoclavable | Yes |
Product Type | Pour Ring |
Description
45 mm Pour Ring, PP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Wash Bottles, Unitary, Ldpe, 500Ml, PK 12 (36606)
- REED INSTRUMENTS Replacement Refractometer Lens Cover (RPDPA1)
- UNITED SCIENTIFIC Eco-Heat Hot Plate, 1L (UNEHPLATE-1L)
- OAKTON Oakton Do Meter Replacement Probe With 1 (35640-50)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216822)
- WHEATON Bottle, Glass, 250 mL, PK12 (W216845)
- WHEATON BOD Bottle, 300mL, PK24 (227497-00)
- WHEATON Square Bottle, .5 oz, PK48 (W216889)
- WHEATON Bottle, Wide Mouth, PK24 (W216946)
- WHEATON Bottle, Graduated, PK48 (W216967)
- SP SCIENCEWARE Assorted, Wash Bottle 16 oz., 6 Pack (F11816-0050)
- Wheaton Labware