Shop All Bottles & Jars
Wheaton
Plastic Bottle, 15mL, PK72
Mfr # 209044
Zoro # G5902556
original price:
$58.49
5% off
new price: $55.29
/pk 72, $0.77/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15ml
- Height 56mm
- Autoclavable No
- Labware Closure Material Polypropylene
- Labware Screw Closure Size 20-410 mm
Product Information
- Brand Wheaton
- MFR # 209044
- Zoro # G5902556
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 56mm |
Labware Screw Closure Size | 20-410 mm |
Labware Height - Metric | 56 mm |
Diameter | 25 mm |
Screw Closure Size | 20-410 mm |
Overall Height - Metric | 56 mm |
Body Diameter - Metric | 25 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 20 mm |
Details
Description
15 mL Star Btl, NM HDPE Nat, 20-410 Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Funnel, 250mL, Clear, 60mm Overall L, PK4 (29049F-250)
- DYNALON Stirring Bar Set, White, Octagonal, PK6 (303895)
- WHEATON Cryoelite, Strl, 2mL, FS, Blu Cap, PP, PK500 (W985868)
- QORPAK Bottle, 128 oz, PK4 (PLC-03547)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216810)
- WHEATON Cap, Screw Closure Size 28-400, PK144 (239211)
- WHEATON BOD Bottle, 300mL, PK24 (227497-04G)
- WHEATON Pour Ring, Screw Closure Size 45mm, PK12 (240756)
- WHEATON BOD Bottle Stopper, PK12 (227670)
- WHEATON AC Round Bottle, 4 oz, PK144 (W217007)
- SP SCIENCEWARE Clear 500mL Wash Bottle, 3 Pack (F11642-0638)
- Wheaton Bottles & Jars