Shop All Bottles & Jars
Wheaton
Plastic Bottle, 1000mL, PK48
Mfr # 209550
Zoro # G5957646
product price: $308.99
/pk 48, $6.44/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,000mL
- Height 199mm
- Autoclavable No
- Labware Height - Metric 199 mm
- Labware Screw Closure Size 63-415 mm
Product Information
- Brand Wheaton
- MFR # 209550
- Zoro # G5957646
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 199mm |
Labware Height - Metric | 199 mm |
Labware Screw Closure Size | 63-415 mm |
Diameter | 91 mm |
Screw Closure Size | 63-415 mm |
Minimum Screw Closure Size | 63 mm |
Mouth Size | Wide |
Overall Height - Metric | 199 mm |
Body Diameter - Metric | 91 mm |
Description
1000 mL S/T Star Btl, WM HDPE Nat,W/Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Dropper Assemblies, 100-102MM, PK12 (CAP-05744)
- DIGI-SENSE Type T Economic Bolt On Thermocouple Pro (18526-34)
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 4 1/4" Ring, 9 (TRS5X8-S)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 12x75, PK1000 (51012-100)
- WHEATON Bottle, Leak-Resistant, 60 ml, Pk72 (209546)
- WHEATON AC Round Bottle, 1 oz, PK432 (W217005)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216852)
- WHEATON Glass Jar, 2 oz, PK24 (W216903)
- WHEATON Pour Ring, Screw Closure Size 45mm, PK12 (240756)
- WHEATON Cap, Screw Closure Size 33-430, PK50 (240112)
- DESCO INDUSTRIES Menda Square Natural HDPE Liquid Dispenser with One-Touch Pump, 4 oz. (35305)
- Wheaton Labware