Shop All Bottles & Jars
Wheaton
Plastic Bottle, 1000mL, PK24
Mfr # 209170
Zoro # G5921797
product price: $181.99
/pk 24, $7.58/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,000mL
- Height 210mm
- Autoclavable Yes
- Closure Material Polypropylene
- Labware Capacity - Metric 1 L
Product Information
- Brand Wheaton
- MFR # 209170
- Zoro # G5921797
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 210mm |
Labware Height - Metric | 210 mm |
Diameter | 91 mm |
Screw Closure Size | 38-430 mm |
Minimum Screw Closure Size | 38 mm |
Mouth Size | Narrow |
Overall Height - Metric | 210 mm |
Body Diameter - Metric | 91 mm |
Description
1000 mL Star Btl, NM PP Nat, 38-430 Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Stirring Bar, Octagonal, 5/16"x1-1/2", PK6 (303275-0007G)
- LABCONCO Acid Safety Cabinet, 35-1/2"H, 48"W, 800 lb. Load Capacity, Manual, White (9901000)
- SP SCIENCEWARE 50 ml Single Tube Holder. non-grip, PK5 (F18795-0000)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S12CFV15)
- WHEATON Bottle, Leak-Resistant, 500 ml, Pk48 (209549)
- WHEATON Boston Round Bottle, 1 oz, PK432 (W216830)
- WHEATON BOD Bottle, 300mL, PK24 (227497-06)
- WHEATON Cap, Screw Closure Size 24-400, PK500 (240218)
- WHEATON AC Round Bottle, 2 oz, PK48 (W216996)
- WHEATON Glass Jar, 16 oz, PK12 (W216906)
- BEL-ART LDPE Wide Mouth Wash Bottle, Natur, PK12 (F11620-0125)
- Wheaton Labware