Shop All Lab Needles & Syringes
Wheaton
Pistol Handle, Without Luer Lock, 2mL
Mfr # W853002
Zoro # G6025573
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Without Luer Lock
- Material Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel
- Capacity 2 mL
- Body Material Borosilicate Glass/Stainless Steel/Ni-Cr Brass
- Features Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
Product Information
- Brand Wheaton
- MFR # W853002
- Zoro # G6025573
- Country of Origin Switzerland
- Category Lab Needles & Syringes
Details
Item | Pistol Handle |
Type | Without Luer Lock |
Material | Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel |
Capacity | 2 mL |
Body Material | Borosilicate Glass/Stainless Steel/Ni-Cr Brass |
Features | Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F |
Graduation Increments - Metric | 0.1 mL |
Attachment Type | Luer Lock |
Minimum Graduation - Metric | 0.3 mL |
Capacity - English | 0.067 fl oz |
Maximum Graduation - Metric | 2 mL |
Barrel Material | Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel |
Capacity - Metric | 2 mL |
Syringe Type | Luer Lock |
Includes Graduations | Yes |
Includes Needles | Yes |
Description
0.3-2mL Basic Syringe, Pistol Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Closure, 24mm, PTFE/Silicone, Natural, PK100 (CAP-00515)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12DWTHDAV15)
- DIGI-SENSE Traceable Jumbo Fridge/Freezer Digital T (94460-81)
- AMSCOPE Canon, Nikon and Olympus SLR / DSLR Camera Adapter for Microscopes (CA-CAN-NIK-OLY-SLR)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159012)
- SCIENTIFIC LABWARES Reusable Inoculating Loops And Needle Se (SWZR-212)
- FORTUNA Reusable Glass Syringe, Glass Luer, 1 mL (7.102-21)
- Wheaton Lab Utensils