Shop All Pipette Tips & Accessories
Wheaton
Pipetter Tips, Macro Tip, 10mL, PK100
Mfr # 851358
Zoro # G6640965
original price:
$109.99
14% off
new price: $94.49
/pk 100, $0.94/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 10ml
- Type Macro Tip
- Material of Construction polypropylene
- For Use With Socorex Pipette
- Packaging Bag Pack
Product Information
- Brand Wheaton
- MFR # 851358
- Zoro # G6640965
- Country of Origin Switzerland
- Category Pipette Tips & Accessories
Details
Item | Pipetter Tips |
Capacity | 10ml |
Type | Macro Tip |
Material of Construction | polypropylene |
For Use With | Socorex Pipette |
Packaging | Bag Pack |
Color | natural |
Description
10 mL Macrotip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- GENERAL LABORATORY PRODUCTS R2A Agar, 100mL, PK12 (125EZ-3100-100)
- DIGI-SENSE Traceable Magnetic/Clip-on Alarm Timer w (94461-24)
- AMSCOPE 6 Watt LED Dual Gooseneck Piggyback Illuminator (LED-6WA)
- WHEATON Pipetter Tips, Micro Tip, 5mL, PK500 (W851362)
- WHEATON Pipetter Tips, Micro Tip, 10micron L, PK800 (851174)
- WHEATON Pipetter Tips, Macro Tip, 2mL, PK250 (851355)
- UNITED SCIENTIFIC Micropipette Tips, Low Retention, PK 1000 (P10001)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 10uL, Refill, PK960 (151154RF)
- CELLTREAT Reagent Reservoir, 50mL, PK200 (229291)
- CELLTREAT Pipette Tips, Bulk Packed, Non-sterile, 200µL (229044)
- Wheaton Pipette Tips & Accessories