Shop All Homogenizers & Ultrasonic Processors
Wheaton
Micro Tissue Grinder, PK2
Mfr # 357841
Zoro # G5878135
product price: $136.99
/pk 2, $68.50/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pestle Length 110 mm
- Tube Material Low Extractable Borosilicate Glass
- Pestle Material Low Extractable Borosilicate Glass
Product Information
- Brand Wheaton
- MFR # 357841
- Zoro # G5878135
- Country of Origin Mexico
- Category Homogenizers & Ultrasonic Processors
Dimensions
Pestle Length | 110 mm |
Details
Item | Micro Tissue Grinder |
Tube Material | Low Extractable Borosilicate Glass |
Pestle Material | Low Extractable Borosilicate Glass |
Description
Pestle For 357844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buchner Funnel, 2mL, Medium Frit (CG-1402-03)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 60 mL, Min 5 mL-Max 60 mL (GBTD-R-60)
- HEATHROW SCIENTIFIC Parafilm Dispenser, Acrylic, Clear (HS234524)
- ZORO SELECT Pom Tongs, KoolTouch(r), 6 in., 20 ga. SS (47326)
- WHEATON Potter-Elvehjen Tissue Grinder, 30mL, PK2 (357989)
- BIOSPEC PRODUCTS Cryo-Cup Grinder w/ Pestles (141420)
- BIOSPEC PRODUCTS Tissue-Tearor, 0.2-5.0ml (985371)
- BENCHMARK SCIENTIFIC BeadBlaster 24R Refrigerated Microtube H (D2400-R)
- SPX Ring Back-Up (J801784)
- SPX Ring Impact (J126418)
- DWK LIFE SCIENCES KIMBLE Dounce All-Glass Tissue Grinders, 2 Ml (885300-0002)
- Wheaton Homogenizers & Ultrasonic Processors