Shop All Bottles & Jars
Wheaton
Media Bottle, 500mL, 188mm H, PK24
Mfr # 219439
Zoro # G9184981
product price: $242.99
/pk 24, $10.12/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500ml
- Height 188mm
- Autoclavable Yes
- Graduation Range 100 to 500 mL
- Closure Material Not Included
Product Information
- Brand Wheaton
- MFR # 219439
- Zoro # G9184981
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 188mm |
Diameter | 88 mm |
Screw Closure Size | 33-430 mm |
Labware Screw Closure Size | 33-430 mm |
Labware Height - Metric | 188 mm |
Overall Height - Metric | 192 mm |
Minimum Screw Closure Size | 33 mm |
Mouth Size | Wide |
Body Diameter - Metric | 88 mm |
Description
500 mL Btl Media,Clr Type I,Grad,No Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Adapter, L5-15P to 5-20R (HBL2274)
- ADVANTEC MFS MCE Membrane Filter, Sterile, Gridded, 0.45um, 47mm, PK100 (A045H047A)
- THERMCO Hydrometer, API, 0.2 (GW6007X)
- BENCHMARK SCIENTIFIC Antibacterial Filter, PTFE (V0020-F1)
- WHEATON Bottle, Leak-Resistant, 60 ml, Pk72 (209546)
- WHEATON Plastic Bottle, 8mL, PK72 (209163)
- WHEATON Glass Bottle, 4 oz, PK24 (W216924)
- WHEATON Bottle, PETG, 500mL, Square, PK12 (WPBGC0500S)
- WHEATON Cap, Screw Closure Size 24-400, PK500 (240218)
- WHEATON Plastic Bottle, 30mL, PK72 (209165)
- GLOBE SCIENTIFIC Culture Tube Cap, 16mm Tubes, Red, PK1000 (118152R)
- Wheaton Labware