Shop All Lab Needles & Syringes
Wheaton
Glass Syringe, Metal Nozzle, 200mL
Mfr # W851019
Zoro # G2950921
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal Nozzle
- Capacity 200 mL
- Material Borosilicate Glass
- Body Material Borosilicate Glass
- Features Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
Product Information
- Brand Wheaton
- MFR # W851019
- Zoro # G2950921
- Country of Origin Switzerland
- Category Lab Needles & Syringes
Details
Item | Glass Syringe |
Type | Metal Nozzle |
Capacity | 200 mL |
Material | Borosilicate Glass |
Body Material | Borosilicate Glass |
Features | Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F |
Graduation Increments - Metric | 10 mL |
Minimum Graduation - Metric | 10 mL |
Capacity - English | 6.76 fl oz |
Capacity - Metric | 200 mL |
Barrel Material | Borosilicate Glass |
Reusable | Reusable |
Includes Graduations | Yes |
Syringe Type | Luer Lock |
Maximum Graduation - Metric | 200 mL |
Description
10-200mL Glass Syringe, Metal Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Griffin Beaker, 150mL, Glass, Clear, PK12 (14000B-150)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 90mm, PK100 (1827-090)
- CORNING PYREX Graduated Cylinders with TS Stoppe (2982-250)
- SPER SCIENTIFIC Portable Digital Chlorine Meter with Large LCD Display (860043)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- WHEATON Syringe, Luer, Dosys 155, 1mL, PK3 (W851000)
- HAMILTON Syringe, 5mL, 22 ga, Cemented, Point Style 2 (81517)
- CHEMGLASS Syringe, 2cc (CG-3070-01)
- AIR-TITE Syringe, Bulk, 30mL Luer Slip, PK50 (MSB30)
- Wheaton Lab Needles & Syringes