Shop All Microbiology Media
Wheaton
Glass Staining Dish, Pk3
Mfr # 900301
Zoro # G4699782
Free Shipping & Returns
$224.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Height 121 mm
- Width 90 mm
- For Use With 3 x 1 1/2 in (75 x 38mm) Slides, 3 x 1 in (75 x 25mm) Slides, 3 x 2 in (75 x 51mm) Slides
- Size 118 L x 88 W x 70 Dmm
Product Information
- Brand Wheaton
- MFR # 900301
- Zoro # G4699782
- Country of Origin Czechia
- Category Microbiology Media
Dimensions
Height | 121 mm |
Width | 90 mm |
Size | 118 L x 88 W x 70 Dmm |
Depth | 66 mm |
Details
Material | Glass |
For Use With | 3 x 1 1/2 in (75 x 38mm) Slides, 3 x 1 in (75 x 25mm) Slides, 3 x 2 in (75 x 51mm) Slides |
Item | Staining Dish |
Capacity | 40 Slides |
Product Type | Staining Dish |
Description
Dish Only, 16, 30 And 40 Slide Racks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 72x16mm, Magenta (HS27552D)
- UNITED SCIENTIFIC Beakers With Handle, Short Form, Pp, PK 6 (81124)
- HEATHROW SCIENTIFIC Microscope Slide Box, 50 Slots, Blue (HS15996A)
- BEMIS Parafilm M, 2 x 250 Roll (164992)
- WHEATON Glass Coplin Staining Jar, PK6 (900570)
- WHEATON Coplin Jar w/Cap, Capacity 10 Slides, PK6 (900520)
- SP SCIENCEWARE Desiccator, 24cm (F42027-0000)
- ZYMO RESEARCH CT Conversion Reagent, 5 x 10 Conversions, 5 Tubes (ZD5001-1-50)
- ZYMO RESEARCH Genomic DNA Clean & Concentrator Kit (100 Preps) (ZD4011)
- ZYMO RESEARCH Femto Bacterial qPCR Premix (ZE2006-1)
- ZYMO RESEARCH DNA Wash Buffer (Concentrate), 24 ml (ZD4003-2-24)
- Wheaton Microbiology Media