Shop All Bottles & Jars
Wheaton
Glass Jar, 16 oz, PK12
Mfr # W216922
Zoro # G6016656
product price: $23.99
/pk 12, $2.00/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 95mm
- Standards USP Type III
- Diameter 91 mm
- Labware Capacity - English 16 oz
Product Information
- Brand Wheaton
- MFR # W216922
- Zoro # G6016656
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 95mm |
Diameter | 91 mm |
Labware Height - Metric | 95 mm |
Labware Screw Closure Size | 89-400 mm |
Screw Closure Size | 89-400 mm |
Overall Height - Metric | 95 mm |
Mouth Size | Wide |
Body Diameter - Metric | 95 mm |
Description
16 oz Jar,Str,Type III Clr,W/O Cap,Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 64-LED Microscope LED Ring Light with Adapter (LED-64-ZK)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 20mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010020)
- ILC Replacement for Perkin Elmer N3050175 (N3050175 PERKIN ELMER)
- CORNING PYREX Square Glass Media Storage Bottles (1396-100)
- WHEATON BOD Bottle Stopper, PK12 (227670)
- WHEATON Glass Jar, 8 oz, PK24 (W216921)
- WHEATON Safety Coated Bottle, 32 oz, PK12 (220976)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216810)
- WHEATON Glass Bottle, 4 oz, PK24 (W216934)
- WHEATON Cap, Screw Closure Size 13-425, PK1000 (W240821)
- WHEATON Cap, Screw Closure Size 20-400, PK144 (239229)
- Wheaton Labware