Shop All Microbiology Media
Wheaton
Glass Coplin Staining Jar, PK6
Mfr # 900570
Zoro # G4683795
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Height 26 mm
- Width 26 mm
- For Use With 3 x 1 in (75 x 25 mm) Slides
- Depth 96 mm
Product Information
- Brand Wheaton
- MFR # 900570
- Zoro # G4683795
- Country of Origin Czechia
- Category Microbiology Media
Dimensions
Height | 26 mm |
Width | 26 mm |
Depth | 96 mm |
Size | 26 L x 26 W x 90 Dmm |
Details
Material | Glass |
For Use With | 3 x 1 in (75 x 25 mm) Slides |
Item | Staining Jar |
Capacity | 10 Slides |
Product Type | Coplin Jar with Cap |
Description
5 Slide Staining Jar With Wht PP Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 1/2", B/S, 12 In, Inter Ht (1/2"BS12I)
- DIGI-SENSE Traceable Infrared Thermometer with Wris (98767-49)
- BLACKBURN SAMPLING Tank Waste Sampler, 1 ID x 70 In, 830mL (TA6)
- GLAS-COL Fabric Mantle (100A O402)
- WHEATON Coplin Jar w/Cap, Capacity 10 Slides, PK6 (900520)
- WHEATON Glass Staining Dish, Pk3 (900301)
- RPI Terrific Broth, Liquid, 1 L (T88175-1000.0)
- ZYMO RESEARCH Secondary Antibody 30 ul @ 1 ug/ul (ZD5325-3-30)
- ZYMO RESEARCH Direct-zol RNA Microprep, 200 Preps (ZR2062)
- GENERAL LABORATORY PRODUCTS Mannitol Salt Agar, PK100 (MP7116)
- ZYMO RESEARCH CT Conversion Reagent, 5 x 10 Conversions, 5 Tubes (ZD5001-1-50)
- Wheaton Microbiology Media