Shop All Bottles & Jars
Wheaton
Glass Bottle, 130 oz, PK4
Mfr # W216928
Zoro # G5923041
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 130 oz.
- Height 256mm
- Autoclavable No
- Labware Basic Material Glass
- Diameter 157 mm
Product Information
- Brand Wheaton
- MFR # W216928
- Zoro # G5923041
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 256mm |
Diameter | 157 mm |
Labware Screw Closure Size | 89-400 mm |
Labware Height - Metric | 256 mm |
Screw Closure Size | 89-400 mm |
Body Diameter - Metric | 157 mm |
Mouth Size | Wide |
Overall Height - Metric | 256 mm |
Minimum Screw Closure Size | 89 mm |
Description
Bottle, Body Color Clear, Body Material Soda Lime Glass, Body Diameter - Metric 157 mm, Bottle Type Sampling, Capacity - Metric 4 L, Capacity - English 130 fl oz, Overall Height - Metric 256 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyvinyl, Screw Closure Size 89-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Pair of WF15X Microscope Eyepieces (30.5mm) (EP15X305)
- EXTECH Oyster PH/Mv/Temp Meter w/Case (OYSTER-15)
- GLOBE SCIENTIFIC Beaker, 20mL, Disposable, Ps, PK500 (3603)
- UNITED SCIENTIFIC Carboy, Pp, 20-Liter (34002)
- WHEATON Square Bottle, .5 oz, PK48 (W216889)
- WHEATON Glass Jar, 4 oz, PK24 (W216909)
- WHEATON Cap, Screw Closure Size 53-400, PK72 (239241)
- WHEATON Glass Bottle, 4 oz, PK24 (W216929)
- WHEATON BOD Bottle, 300mL, 143mm H, PK24 (227498)
- WHEATON Glass Bottle, 2 oz, PK24 (W216952)
- SP SCIENCEWARE Precisionware Bottle, 16 Oz, LDPE, PK12 (F10626-0007)
- Wheaton Labware