Shop All Bottles & Jars
Wheaton
Cap, Screw Closure Size 58-400, PK72
Mfr # 239242
Zoro # G6640615
product price: $141.99
/pk 72, $1.97/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color White
- Closure Material Polypropylene
- Labware Closure Type Screw On
- Shape Round
Product Information
- Brand Wheaton
- MFR # 239242
- Zoro # G6640615
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 58 mm |
Screw Closure Size | 58-400 mm |
Labware Screw Closure Size | 58-400 mm |
Mouth Size | Wide |
Details
Item | Cap |
Autoclavable | No |
Color | White |
Closure Material | Polypropylene |
Labware Closure Type | Screw On |
Shape | Round |
Special Features | Provides Excellent Moisture Barrier and Can Be Used with Mild Acids, Alkalis, Solvents, and Alcohols |
Labware Closure Liner Material | PTFE |
Mouth | Wide |
Labware Closure Color | White Clear |
Liner Material | PTFE / Polyethylene Foam |
Labware Closure Material | Polypropylene |
Closure Liner Design | Solid |
Closure Color | White |
Product Type | Screw On Cap |
Closure Liner Material | PTFE Faced Polyethylene |
Closure Type | Screw On |
Vented | No |
Description
58-400 Cap, PP Wht, PTFE fcd/Fmd Pe Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUTEST Urine Reagent Strip, 20 cu in, Plastic (UA710B)
- B3C FUEL SOLUTIONS B3C Fuel Solutions 3-128-1 Diesel Mechanic In A Bottle Gallon Jug (3-128-1)
- A2Z SCILAB PTFE Coated Double Ended 7" Lab Scoop Spoon Half Round & Flat Spatula (A2Z-ZR114)
- CHEMTRONICS Swab, 6 in L, 3/32 in Dia, PK100 (25123X)
- WHEATON Glass Jar, 16 oz, PK12 (W216911)
- WHEATON Cap, Screw Closure Size 33-400, PK144 (239284)
- WHEATON Cap, Screw Closure Size 22-400, PK144 (239231)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239237)
- WHEATON BOD Bottle, 300mL, PK24 (227497-03G)
- WHEATON Plastic Jar, 1000mL, PK24 (W209905)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 250mL, GL45 Screw Cap, Dual Graduations, 10/Box (8100250)
- Wheaton Bottles & Jars