Shop All Bottles & Jars
Wheaton
Cap, Screw Closure Size 33-430, PK50
Mfr # 240112
Zoro # G6641139
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Color Black
- Special Features Low-Compression-Set Silicone Ideal For Storage of Samples For Prolonged Periods of Time Over Wide Temperature Ranges
- Labware Closure Type Screw On
- Screw Closure Size 33-430 mm
Product Information
- Brand Wheaton
- MFR # 240112
- Zoro # G6641139
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 33-430 mm |
Diameter | 33 mm |
Labware Screw Closure Size | 33-430 mm |
Details
Item | Cap |
Autoclavable | Yes |
Color | Black |
Special Features | Low-Compression-Set Silicone Ideal For Storage of Samples For Prolonged Periods of Time Over Wide Temperature Ranges |
Labware Closure Type | Screw On |
Closure Material | Polypropylene |
Labware Closure Material | Polypropylene |
Shape | Round |
Labware Closure Color | Black |
Mouth | 33mm |
Liner Material | PTFE / Silicone |
Labware Closure Liner Material | PTFE |
Closure Liner Design | Open Top |
Closure Liner Material | Polypropylene/Silicone/PTFE |
Closure Color | Black |
Product Type | Screw On Cap |
Closure Type | Screw On |
Description
33-430 Microlink Cap,Opn,PP/Sil/Ptfe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Cooler, Polycarbonate, 0.5-2mL (HS120074)
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- CELLTREAT Round Cover Glass, Sterile, 20mm (229173)
- ZORO SELECT Clear Dippas W/Handle, 30mL, Pk50 (507054-0030)
- WHEATON Glass Bottle, 2 oz, PK24 (W216952)
- WHEATON Packer Bottle, 32 oz., 192mm H, PK24 (209686)
- WHEATON Bottle, Wide Mouth, PK24 (W216929)
- WHEATON BOD Bottle Stopper, PK12 (227670)
- WHEATON Square Bottle, .5 oz, PK48 (W216889)
- WHEATON Glass Jar, 4 oz, PK24 (W216904)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216841)
- Wheaton Bottles & Jars