Shop All Bottles & Jars
Wheaton
Cap, Screw Closure Size 33-400, PK144
Mfr # 239284
Zoro # G6640630
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color White
- Labware Closure Color White Clear
- Shape Round
- Labware Screw Closure Size 33-400 mm
Product Information
- Brand Wheaton
- MFR # 239284
- Zoro # G6640630
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 33-400 mm |
Screw Closure Size | 33-400 mm |
Diameter | 33 mm |
Details
Item | Cap |
Autoclavable | No |
Color | White |
Labware Closure Color | White Clear |
Shape | Round |
Liner Material | Polyethylene Foam |
Labware Closure Type | Screw On |
Special Features | Provides Excellent Moisture Barrier and Can Be Used with Mild Acids, Alkalis, Solvents, and Alcohols |
Mouth | 33mm |
Labware Closure Material | Polypropylene |
Labware Closure Liner Material | Polyethylene |
Closure Material | Polypropylene |
Closure Liner Material | Polyethylene |
Closure Liner Design | Solid |
Closure Color | White |
Closure Type | Screw On |
Product Type | Screw On Cap |
Vented | No |
Description
33-400 Cap, PP Wht, Fmd Pe Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEZ PAK Freez Pak 42 Ounce (1035041)
- SUBURBAN Suburban 521068 Furnace Replacement Motor (521068)
- 3M 3M 06396 Automotive Adhesion Promoter / Sponge Applicator Packet (7100009578)
- REICHERT Refractometer, Coolant/Battery (137584L0)
- WHEATON Bottle, Glass, 250 mL, PK12 (W216845)
- WHEATON Glass Jar, 8 oz, PK24 (W216921)
- WHEATON Glass Bottle, 4 oz, PK24 (W216924)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216804)
- WHEATON Boston Round Bottle, 1 oz, PK432 (W216830)
- WHEATON Glass Jar, 8 oz, PK12 (W216905)
- PIPELINE PACKAGING Hex Glass Jar, 1.5 oz. (08-04-033-00011)
- Wheaton Labware