Shop All Bottles & Jars
Wheaton
Cap, Screw Closure Size 22-400, PK200
Mfr # 242218
Zoro # G7115766
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color White
- Closure Material Polypropylene
- Labware Screw Closure Size 22-400 mm
- Mouth 22mm
Product Information
- Brand Wheaton
- MFR # 242218
- Zoro # G7115766
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 22-400 mm |
Diameter | 22 mm |
Screw Closure Size | 22-400 mm |
Details
Item | Cap |
Autoclavable | No |
Color | White |
Closure Material | Polypropylene |
Mouth | 22mm |
Labware Closure Material | Polypropylene |
Labware Closure Color | White Clear |
Liner Material | Polyethylene Foam |
Shape | Round |
Special Features | Provides Excellent Moisture Barrier and Can Be Used with Mild Acids, Alkalis, Solvents, and Alcohols |
Labware Closure Type | Screw On |
Labware Closure Liner Material | Polyethylene |
Closure Liner Design | Solid |
Product Type | Screw On Cap |
Closure Color | White |
Closure Type | Screw On |
Closure Liner Material | Polyethylene |
Vented | No |
Description
22-400 Cap, PP Wht, Fmd Pe Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, Glass, Clr, PK2 (5YHY4)
- CYTIVA WHATMAN Qualitative Filter Paper, CFP1, 7cm, PK100 (1001-070)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- P3 INTERNATIONAL Water Meter (P0550)
- WHEATON Glass Jar, 2 oz, PK24 (W216903)
- WHEATON AC Round Bottle, 8 oz, PK24 (W217003)
- WHEATON Glass Bottle, 4 oz, PK24 (W216934)
- WHEATON BOD Bottle, 300mL, PK24 (227497-03G)
- WHEATON Safety Coated Bottle, 32 oz, PK12 (220976)
- WHEATON Glass Jar, 8 oz, PK12 (W216910)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLA-07047)
- Wheaton Labware