Shop All Bottles & Jars
Wheaton
Cap, Screw Closure Size 22-400, PK144
Mfr # 239231
Zoro # G6640798
product price: $78.69
/pk 144, $0.55/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Autoclavable No
- Labware Closure Type Screw On
- Shape Round
- Diameter 22 mm
Product Information
- Brand Wheaton
- MFR # 239231
- Zoro # G6640798
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 22 mm |
Labware Screw Closure Size | 22-400 mm |
Screw Closure Size | 22-400 mm |
Details
Item | Cap |
Color | White |
Autoclavable | No |
Labware Closure Type | Screw On |
Shape | Round |
Liner Material | PTFE |
Labware Closure Color | White Clear |
Mouth | 22mm |
Labware Closure Material | Polypropylene |
Labware Closure Liner Material | PTFE |
Closure Material | Polypropylene |
Special Features | Aqueous Products, Chemical-Resistant, Clear Surface for Writing, Corrosion-Resistant, Diagnostic Reagents, Ideal For Environmental Samples, Moisture Barrier, Ideal For Household Cosmetics, Oil-Resistant, Ideal For Pharmaceuticals, Sensitive Compounds, Solvent-Resistant, Acid-Resistant, Volatile Solvent-Resistant |
Closure Liner Design | Solid |
Product Type | Screw On Cap |
Closure Type | Screw On |
Closure Color | White |
Vented | No |
Closure Liner Material | PTFE Faced Polyethylene |
Description
22-400 Cap, PP Wht, PTFE Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #20, B/S, 12 In, Full Ht (20BS12F)
- DIGI-SENSE Traceable Blue-Steel Digital Timer with (98768-63)
- ADVANTECH Sieve, 2", B/S, 8 In, Full Ht (2"BS8F)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101R)
- WHEATON Cap, Screw Closure Size 58-400, PK72 (239242)
- WHEATON Bottle, Leak-Resistant, 500 ml, Pk48 (209549)
- WHEATON Bottle, Leak-Resistant, 125 ml, Pk72 (209627)
- WHEATON BOD Bottle, 300mL, PK24 (227497-00)
- WHEATON Glass Jar, 16 oz, PK12 (W216922)
- WHEATON Glass Bottle, 4 oz, PK24 (W216929)
- DYNALON HDPE CYLNDRCL JAR W/CAP 2000ML, PK10 (226415-2000)
- Wheaton Bottles & Jars