Shop All Bottles & Jars
Wheaton
Cap, Screw Closure Size 15-425, PK200
Mfr # 240409
Zoro # G7115809
product price: $205.99
/pk 200, $1.03/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Color Black
- Liner Material PTFE / Styrene-Butadiene Rubber
- Closure Material Phenolic
- Mouth 15mm
Product Information
- Brand Wheaton
- MFR # 240409
- Zoro # G7115809
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 15-425 mm |
Labware Screw Closure Size | 15-425 mm |
Diameter | 15 mm |
Details
Item | Cap |
Autoclavable | Yes |
Color | Black |
Liner Material | PTFE / Styrene-Butadiene Rubber |
Closure Material | Phenolic |
Mouth | 15mm |
Special Features | Liner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals |
Labware Closure Material | Phenolic |
Labware Closure Color | Black |
Labware Closure Type | Screw On |
Labware Closure Liner Material | PTFE |
Shape | Round |
Vented | No |
Closure Liner Design | Solid |
Closure Type | Screw On |
Closure Color | Black |
Product Type | Screw On Cap |
Closure Liner Material | PTFE Faced Rubber |
Description
15-425 Cap, Phen Blk, PTFE Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES CLOSURE GASKET 3" DIA. FP-65 (AC40228)
- CORNING PYREX Tall Form Berzelius Beakers, PK 12 (1060-100)
- KIMBLE CHASE Cap, Polyethylene Liner, 24-400, PK144 (75202G-24400)
- QORPAK Bottle Cleaned, 2 oz, 53-400, PK24 (GLC-01625)
- WHEATON Plastic Jar, 125mL, PK36 (W209914)
- WHEATON Square Bottle, .5 oz, PK48 (W216889)
- WHEATON BOD Bottle, 300mL, 143mm H, PK24 (227498)
- WHEATON Cap, Screw Closure Size 58-400, PK72 (239242)
- WHEATON Plastic Bottle, 8mL, PK72 (209163)
- WHEATON Glass Jar, 16 oz, PK12 (W216922)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Bottle Material: LDPE (F11816-0019)
- Wheaton Bottles & Jars