Shop All Bottles & Jars
Wheaton
Cap, Screw Closure Size 13-425, PK144
Mfr # 239225
Zoro # G6640719
product price: $54.65
/pk 144, $0.38/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Autoclavable No
- Labware Screw Closure Size 13-425 mm
- Closure Material Polypropylene
- Labware Closure Material Polypropylene
Product Information
- Brand Wheaton
- MFR # 239225
- Zoro # G6640719
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 13-425 mm |
Screw Closure Size | 13-425 mm |
Diameter | 13 mm |
Mouth Size | Narrow |
Details
Item | Cap |
Color | White |
Autoclavable | No |
Closure Material | Polypropylene |
Labware Closure Material | Polypropylene |
Liner Material | PTFE |
Special Features | Provides Excellent Moisture Barrier and Can Be Used with Mild Acids, Alkalis, Solvents, and Alcohols |
Labware Closure Color | White Clear |
Shape | Round |
Labware Closure Type | Screw On |
Labware Closure Liner Material | PTFE |
Mouth | 13mm |
Closure Type | Screw On |
Product Type | Screw On Cap |
Closure Color | White |
Vented | No |
Closure Liner Material | PTFE Faced Polyethylene |
Closure Liner Design | Solid |
Description
13-425 Cap, PP Wht, PTFE Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Storage Solution, pH and ORP, 1 Pt (00653-04)
- TRICORBRAUN 12 oz Clear PET Plastic Round Jar- 89-400 Neck Finish (027267)
- GARDNER BENDER Gardner Bender 60 in. L Black Polyethylene Flex Tube (FLX-1005B)
- NALGENE Nalgene Vented Unitary Wash Bottles, Acetone, Red, 1L (2436-1001)
- WHEATON Bottle, PETG, 500mL, Square, PK12 (WPBGC0500S)
- WHEATON Cap, Screw Closure Size 33-430, PK50 (240112)
- WHEATON BOD Bottle Stopper, PK12 (227670)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216822)
- WHEATON AC Round Bottle, 4 oz, PK24 (W217002)
- WHEATON Plastic Bottle, 1000mL, PK24 (209170)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J887)
- Wheaton Labware