Shop All Bottle Dispensers & Spigots
Wheaton
Bottle Top Dispenser, 10 to 100mL
Mfr # W844106
Zoro # G9188481
product price: $1,160.99
/ea
Free Shipping & Returns
$1,160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 10 to 100mL
- For Use With Bottle Neck Adapter, Delivery Jet, Stopper
- Graduations 1 mL
- Autoclavable Yes
- Includes PFA Coated Plunger
Product Information
- Brand Wheaton
- MFR # W844106
- Zoro # G9188481
- Country of Origin Switzerland
- Category Bottle Dispensers & Spigots
Dimensions
Thread Size | 45 mm |
Details
Item | Glass Bottle Top Dispenser |
Volume | 10 to 100mL |
For Use With | Bottle Neck Adapter, Delivery Jet, Stopper |
Graduations | 1 mL |
Autoclavable | Yes |
Includes | PFA Coated Plunger |
Accuracy | max. vol. +/-0.6%, mid. vol. +/-1.1%, min. vol. +/-1.5% |
Product Type | Bottle Top Dispenser |
Maximum Graduation - Metric | 100 mL |
Graduation Increments - Metric | 1 mL |
Graduated | Yes |
Minimum Graduation - Metric | 10 mL |
Capacity - Metric | 100 mL |
Description
10-100mL Dispenser Solutae, Btl Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Triangular Support Stand W/Rod, Cast Iro (TSR636)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK500 (6101S)
- AMSCOPE 1080p 60fps 2MP HDMI Color Global Shutter CMOS C-mount Microscope Camera (HD222-GS)
- UNITED SCIENTIFIC Tuning Fork, 128 Hz. (TFK128)
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844104)
- WHEATON Bottle Top Dispenser, 1 to 10mL (844004)
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844110)
- WHEATON Bottle Top Dispenser, 10mL to 100mL (W844106)
- WHEATON Bottle Top Dispenser, 2.5 to 25mL (W844102)
- WHEATON Bottle Top Dispenser, 5mL to 50mL (W844104)
- DYNALON Spigot, HDPE, White (212905)
- Wheaton Labware