Shop All Bottle Dispensers & Spigots
Wheaton
Bottle Top Dispenser, 1 to 10mL
Mfr # W845006
Zoro # G9188177
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bottles
- Volume 1 to 10mL
- Graduations 0.2 mL
- Autoclavable Yes
- Includes Ground Glass Plunger
Product Information
- Brand Wheaton
- MFR # W845006
- Zoro # G9188177
- Country of Origin Switzerland
- Category Bottle Dispensers & Spigots
Dimensions
Thread Size | 45 mm |
Details
Item | Bottle Top Dispenser |
For Use With | Bottles |
Volume | 1 to 10mL |
Graduations | 0.2 mL |
Autoclavable | Yes |
Includes | Ground Glass Plunger |
Accuracy | max. vol. +/-0.6%, mid. vol. +/-1.2%, min. vol. +/-1.5% |
Product Type | Bottle Top Dispenser |
Minimum Graduation - Metric | 1 mL |
Capacity - Metric | 10 mL |
Maximum Graduation - Metric | 10 mL |
Graduation Increments - Metric | 0.2 mL |
Graduated | Yes |
Description
1-10mL Dispenser organo, Btl Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spoon, 9 in (H36711-0000)
- VINOSTRUMENTI VinoStrumenti VSSS1 Wine Bottle Stopper Stand for 3 Stoppers (VSSS1)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iron, 0-5ppm, PK30 (480125)
- BARNSTEAD High Capacity Cartridge for Bantam Deion (D0803)
- WHEATON Bottle Top Dispenser, 10mL to 100mL (W844106)
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844104)
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844110)
- WHEATON Bottle Top Dispenser, 1 to 10mL (844004)
- WHEATON Bottle Top Dispenser, 5mL to 50mL (W844104)
- WHEATON Bottle Top Dispenser, 2.5 to 25mL (W844102)
- SQWINCHER Sqwincher Liquid Concentrate Pump Spout (158-500101)
- Wheaton Bottle Dispensers & Spigots