Shop All Bottle Dispensers & Spigots
Wheaton
Bottle Top Dispenser, 0.5 to 5mL
Mfr # W845004
Zoro # G9188070
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 0.5 to 5mL
- For Use With Bottles
- Graduations 0.1 mL
- Autoclavable Yes
- Accuracy max. vol. +/-0.6%, mid. vol. +/-1.3%, min. vol. +/-2.0%
Product Information
- Brand Wheaton
- MFR # W845004
- Zoro # G9188070
- Country of Origin Switzerland
- Category Bottle Dispensers & Spigots
Dimensions
Thread Size | 45 mm |
Details
Item | Bottle Top Dispenser |
Volume | 0.5 to 5mL |
For Use With | Bottles |
Graduations | 0.1 mL |
Autoclavable | Yes |
Accuracy | max. vol. +/-0.6%, mid. vol. +/-1.3%, min. vol. +/-2.0% |
Includes | Ground Glass Plunger |
Product Type | Bottle Top Dispenser |
Maximum Graduation - Metric | 5 mL |
Graduated | Yes |
Capacity - Metric | 5 mL |
Minimum Graduation - Metric | 0.5 mL |
Graduation Increments - Metric | 0.1 mL |
Description
0.5-5mL Dispenser organo, Btl Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Conductivity Meter, 9V Battery (EC210)
- LAB SAFETY SUPPLY Stirrer, Coated Stainless Steel, 5/16 In. (29PD15)
- DYNALON Clamp, PP, White, PK6 (670725)
- AZLON Wash Bottle, Standard, 500mL, PK5 (506705-0500)
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844110)
- WHEATON Bottle Top Dispenser, 10mL to 100mL (W844106)
- WHEATON Bottle Top Dispenser, 5mL to 50mL (W844104)
- WHEATON Bottle Top Dispenser, 2.5 to 25mL (W844102)
- WHEATON Bottle Top Dispenser, 1 to 10mL (844004)
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844104)
- UNITED Bottle Top Dispenser (BTDR-2)
- Wheaton Lab Caps, Plugs & Dispensers