Shop All Bottle Dispensers & Spigots
Wheaton
Bottle Top Dispenser, 0.1mL to 2mL
Mfr # 844060
Zoro # G5998754
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume 0.1 to 2mL
- Graduations 0.1 mL
- Autoclavable Yes
- Accuracy +/-0.35%
- Includes Reservoir
Product Information
- Brand Wheaton
- MFR # 844060
- Zoro # G5998754
- Country of Origin Switzerland
- Category Bottle Dispensers & Spigots
Details
Item | Bottle Top Dispenser |
Volume | 0.1 to 2mL |
Graduations | 0.1 mL |
Autoclavable | Yes |
Accuracy | +/-0.35% |
Includes | Reservoir |
Product Type | Bottle Top Dispenser |
Graduated | Yes |
Graduation Increments - Metric | 0.1 mL |
Capacity - English | 8.45 fl oz |
Capacity - Metric | 250 mL |
Description
0.2 - 2 mL Dispenser, Lp Btl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Legionella Swab Test Kit (L56B006401)
- QORPAK LDPE 2 mil. Clear Zip Bag 3X5, PK1000 (BAG-00004)
- EPPENDORF Pipetter Tips, 1000 to 5000uL, PK120 (022491261)
- MENDA Bottle, One-Touch Pump, 6 oz, Blue (35283)
- WHEATON Bottle Top Dispenser, 2.5 to 25mL (W844102)
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844110)
- WHEATON Bottle Top Dispenser, 5mL to 50mL (W844104)
- WHEATON Bottle Top Dispenser, 10mL to 100mL (W844106)
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844104)
- WHEATON Bottle Top Dispenser, 1 to 10mL (844004)
- DLAB Bot Top Dspnsr, 10 mL (61TA17)
- Wheaton Lab Caps, Plugs & Dispensers