Shop All Bottle Dispensers & Spigots
Wheaton
Bottle Top Dispenser, 0.1 to 1mL
Mfr # W845016
Zoro # G9188195
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 0.1 to 1mL
- For Use With Bottles
- Graduations 0.02 mL
- Autoclavable Yes
- Accuracy max. vol. +/-0.6%, mid. vol. +/-1.8%, min. vol. +/-3.0%
Product Information
- Brand Wheaton
- MFR # W845016
- Zoro # G9188195
- Country of Origin Switzerland
- Category Bottle Dispensers & Spigots
Dimensions
Thread Size | 45 mm |
Details
Item | Bottle Top Dispenser |
Volume | 0.1 to 1mL |
For Use With | Bottles |
Graduations | 0.02 mL |
Autoclavable | Yes |
Accuracy | max. vol. +/-0.6%, mid. vol. +/-1.8%, min. vol. +/-3.0% |
Includes | PFA Coated Plunger |
Product Type | Bottle Top Dispenser |
Graduated | Yes |
Maximum Graduation - Metric | 1 mL |
Minimum Graduation - Metric | 0.1 mL |
Capacity - Metric | 1 mL |
Graduation Increments - Metric | 0.02 mL |
Description
0.1-1mL Dispenser solutae, Btl Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Shaft (A713)
- NALGENE Nalgene 2000 mL 64 oz. Rectangular, PK 4 (2007-0064)
- DUPONT Tyvek Isoclean Cleanroom Hood, White, 1.2 oz., PK100 (IC668BWH000100CS)
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 25Ml, B (BR2129-25)
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844104)
- WHEATON Bottle Top Dispenser, 5mL to 50mL (W844104)
- WHEATON Bottle Top Dispenser, 2.5 to 25mL (W844102)
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844110)
- WHEATON Bottle Top Dispenser, 10mL to 100mL (W844106)
- WHEATON Bottle Top Dispenser, 1 to 10mL (844004)
- SYNTHWARE MANIFOLD, VACUUM/INERT GAS, ALL GLASS, 5 PORT, 450mm, 3 HOSE (M441005)
- Wheaton Lab Caps, Plugs & Dispensers