Shop All Bottles & Jars
Wheaton
Bottle, Narrow Mouth, PK12
Mfr # W216811
Zoro # G4728857
product price: $49.55
/pk 12, $4.13/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,000mL
- Height 206mm
- Autoclavable No
- Labware Height - Metric 206 mm
- Mouth Narrow
Product Information
- Brand Wheaton
- MFR # W216811
- Zoro # G4728857
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 206mm |
Labware Height - Metric | 206 mm |
Diameter | 94 mm |
Labware Screw Closure Size | 33-400 mm |
Screw Closure Size | 33-400 mm |
Minimum Screw Closure Size | 33 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 94 mm |
Overall Height - Metric | 206 mm |
Description
32 oz Btl,Type III Clr, PP Cap,PTFE Ln
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLA-00895)
- YSI Water Quality Meter, 32 deg to 122 deg F (Pro1020)
- EXTECH Digital Hygrometer (445815-NIST)
- ZORO SELECT ROUND TEST TUBE RACK (3KVT4)
- WHEATON Plastic Bottle, 1000mL, PK24 (209170)
- WHEATON Plastic Bottle, 125mL, PK72 (209627)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216852)
- WHEATON Bottle, Wide Mouth, PK24 (W216946)
- WHEATON Replacement Tubing, 3mm ID x 25 ft. (374305)
- WHEATON Glass Bottle, 4 oz, PK24 (W216934)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLC-03586)
- Wheaton Labware