Shop All Bottles & Jars
Wheaton
Bottle, Graduated, PK48
Mfr # W216967
Zoro # G4714315
product price: $89.79
/pk 48, $1.87/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL/2 oz.
- Height 83mm
- Autoclavable No
- Graduation Range 10 to 50 mL
- Labware Height - Metric 83 mm
Product Information
- Brand Wheaton
- MFR # W216967
- Zoro # G4714315
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 83mm |
Labware Height - Metric | 83 mm |
Diameter | 42 mm |
Labware Screw Closure Size | 38-400 mm |
Screw Closure Size | 38-400 mm |
Minimum Screw Closure Size | 38 mm |
Mouth Size | Wide |
Body Diameter - Metric | 43 mm |
Overall Height - Metric | 84 mm |
Description
2 oz Btl, WM Vol,Type III Clr, PP/Pv Lnr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE ASTM S63C-03 Individually Calibrated Liq (08009-66)
- NALGENE Carboy, 20 L, 381 mm H, Not Applicable (2211-0050)
- BEL-ART Mag-Net Magnetic Spin Bar (249010)
- LAB SAFETY SUPPLY Jars w/Cap, 500mL, PP, PK6 (32V498)
- WHEATON AC Round Bottle, 16 oz, PK48 (W217009)
- WHEATON Media Bottle, 1000mL, 231mm H, PK24 (219820)
- WHEATON Cap, Screw Closure Size 33-430, PK100 (240680)
- WHEATON BOD Bottle, 300mL, PK24 (227497-01G)
- WHEATON Bottle, Glass, 250 mL, PK12 (W216845)
- WHEATON BOD Bottle, 300mL, PK24 (227497-06)
- KIMBLE CHASE French Square Bottle, w/Cap, 60mL, PK48 (5610228V-26)
- Wheaton Bottles & Jars