Shop All Bottles & Jars
Wheaton
BOD Bottle Stopper, PK12
Mfr # 227670
Zoro # G5889545
product price: $67.89
/pk 12, $5.66/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Color Clear
- Screw Closure Size Robotic Stopper
- Product Type BOD Replacement Stopper
- For Labware Type Bottles
Product Information
- Brand Wheaton
- MFR # 227670
- Zoro # G5889545
- Country of Origin Mexico
- Category Bottles & Jars
Dimensions
Screw Closure Size | Robotic Stopper |
Details
Item | Stopper |
Material | Glass |
Color | Clear |
Product Type | BOD Replacement Stopper |
For Labware Type | Bottles |
Description
BOD Stopper, Glass Robotic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGOS TECHNOLOGIES Aspiration System, 1L, 14in H x 10in D (MV000)
- OHAUS Gas Cylinder Wall Bracket, Cast Aluminum (CLR-715M)
- DETECTAMET Metal Detectable Scraper, 3.93", White, PK5 (523-S105-T205-P06)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- WHEATON AC Round Bottle, 8 oz, PK24 (W217003)
- WHEATON Cap, Screw Closure Size 28-400, PK144 (239211)
- WHEATON Media Bottle, 500mL, 188mm H, PK24 (219819)
- WHEATON Cap, Screw Closure Size 48-400, PK72 (239288)
- WHEATON Boston Round Bottle, 1 oz, PK432 (W216830)
- WHEATON AC Round Bottle, 1 oz, PK432 (W217005)
- WHEATON Bottle, Leak-Resistant, 30 ml, Pk72 (209545)
- Wheaton Bottles & Jars