Shop All Bottles & Jars
Wheaton
BOD Bottle, 300mL, PK24
Mfr # 227497-01G
Zoro # G5985612
product price: $384.99
/pk 24, $16.04/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 300mL
- Height 165mm
- Autoclavable No
- Labware Height - Metric 165 mm
- Mouth Narrow
Product Information
- Brand Wheaton
- MFR # 227497-01G
- Zoro # G5985612
- Country of Origin Italy
- Category Bottles & Jars
Dimensions
Height | 165mm |
Labware Height - Metric | 165 mm |
Diameter | 69 mm |
Body Diameter - Metric | 69 mm |
Mouth Size | Narrow |
Overall Height - Metric | 165 mm |
Description
300 mL BOD Btl, 1 - 24, Gls P-Head Stpr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS TDS Meter, Single Line LCD (ST10T-B)
- LAB SAFETY SUPPLY 1.5mL micro. Tubes, Natural color, PK1000 (6VMX7)
- QORPAK Qorpak 84 oz. 2500 mL Clear Jug, PK 6 (GLA-06017)
- FREY SCIENTIFIC Frey Scientific 525527 8 in. x 5 mm Dia. Glass Stirring Rods (525527)
- WHEATON Cap, Screw Closure Size 48-400, PK72 (239288)
- WHEATON Cap, Screw Closure Size 28-400, PK144 (239211)
- WHEATON Glass Jar, 8 oz, PK12 (W216905)
- WHEATON Media Bottle, 500mL, 188mm H, PK24 (219819)
- WHEATON AC Round Bottle, 4 oz, PK24 (W217002)
- WHEATON Glass Jar, 4 oz, PK24 (W216909)
- PIPELINE PACKAGING White Coat, Tin Unlined F-Style, 1 qt. (02-21-032-00125)
- Wheaton Labware