Shop All Bottles & Jars
Wheaton
BOD Bottle, 300mL, PK24
Mfr # 227497-01
Zoro # G5944863
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 300mL
- Height 165mm
- Autoclavable No
- Closure Material Glass
- Diameter 69 mm
Product Information
- Brand Wheaton
- MFR # 227497-01
- Zoro # G5944863
- Country of Origin Italy
- Category Bottles & Jars
Dimensions
Height | 165mm |
Diameter | 69 mm |
Labware Height - Metric | 165 mm |
Body Diameter - Metric | 69 mm |
Overall Height - Metric | 165 mm |
Mouth Size | Narrow |
Description
300 mL BOD Btl, 1 - 24, Gls Rob Stpr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEING SCIENTIFIC Incubator (BIC-120C)
- INSTOCK Pegboard, Wall Mounting, 32 Number of Pegs (GRV2430)
- MENDA Dispensing ESD Bottle, 6 oz., HDPE, Blue (35259)
- LABCONCO FiberglaSS Blower, 12" Inlet. 1/4 Hp (7181000)
- WHEATON BOD Bottle, 300mL, PK24 (227497-00)
- WHEATON Glass Jar, 8 oz, PK24 (W216921)
- WHEATON Bottle, Leak-Resistant, 500 ml, Pk48 (209549)
- WHEATON Bottle, Leak-Resistant, 30 ml, Pk72 (209545)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216817)
- WHEATON Cap, Screw Closure Size 33-430, PK100 (240680)
- QORPAK Bottle, 4 oz, PK24 (GLC-01642)
- Wheaton Bottles & Jars