Shop All Lab Mixing Accessories
Wheaton
Ampule Snapper, 1mL, 2mL Ampules, PK144
Mfr # 177105
Zoro # G5955381
product price: $26.49
/pk 144, $0.18/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Body Material Polypropylene
- Product Type Ampule
- Number of Vials Included 144
Product Information
- Brand Wheaton
- MFR # 177105
- Zoro # G5955381
- Country of Origin United States
- Category Lab Mixing Accessories
Details
Item | Ampule Snapper |
Labware Basic Material | Plastic |
Labware Body Material | Polypropylene |
Body Material | Polypropylene |
Product Type | Ampule |
Number of Vials Included | 144 |
Basic Material | Plastic |
Special Features | Prevents Cross-Contamination, Protects Against Glass Splinters |
Description
Ampule Snapper for 1 and 2 mL Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Nitrite Test Kit 1 Drop - 50ppm/25mL (TK3310-Z)
- DIGI-SENSE Traceable Extreme-Accuracy Digital Therm (90000-27)
- RHIZOSPHERE Rhizon soil moisture sampler, SMS, 2.5mm (192105)
- GLOBE SCIENTIFIC Transfer Pipette, 4mL, 85mm L, PK500 (136020-500)
- WHEATON Ampule, 1mL, Clear, 67mm, PK144 (176772)
- WHEATON Amber Ampule, 1mL, PK144 (176792)
- WHEATON Clear Ampule, 5mL, PK144 (176779)
- WHEATON Clear Ampule, 2mL, PK144 (176776)
- GENIE Digi MegaMag Genie L Vol Mag Stirrer (SI-3236)
- CAFRAMO Fastening Clamp, For A110 Safety Stand (A122)
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- Wheaton Lab Mixing & Blending