Shop All Lab Mixing Accessories
Wheaton
Amber Ampule, 2mL, PK144
Mfr # 176796
Zoro # G5982286
product price: $62.75
/pk 144, $0.44/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 2 mL
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Body Diameter - Metric 12 mm
- Overall Height - Metric 75 mm
Product Information
- Brand Wheaton
- MFR # 176796
- Zoro # G5982286
- Country of Origin India
- Category Lab Mixing Accessories
Dimensions
Body Diameter - Metric | 12 mm |
Overall Height - Metric | 75 mm |
Details
Item | Amber Ampule |
Labware Capacity - Metric | 2 mL |
Labware Basic Material | Glass |
Labware Body Material | Type I Borosilicate Glass |
Capacity - English | 0.06 fl oz |
Number of Vials Included | 144 |
Basic Material | Glass |
Body Color | Amber |
Body Material | Borosilicate Glass |
Glassware Class | A |
Capacity - Metric | 2 mL |
USP Specification | Type I |
Vial Type | Storage |
Product Type | Ampule |
Sterile/Non-Sterile | Sterile |
Special Features | Allows Storage at Low Temperatures, Excellent for Biological Product Preservation, Pre-Scored Ampules to Eliminate Filing, Stems Can be Pulled or Tip Sealed |
Description
2 mL Ampule, Amber, Pre-Scored
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art LDPE Wash Bottles 116430223, 250ml, Methanol Label, Green Cap, Wide Mouth, 3/PK (11643-0223)
- CELLTREAT Solution Bottle, Sterile, 1000mL (229785)
- SP SCIENCEWARE Stabilizer Ring, Green, 125 to 500mL (F18308-0500)
- AMSCOPE 3.1MP USB 3.0 Back-illuminated Color CMOS C-mnt Microscope Camera w/Reduction Lens (MU313-BI-CK)
- WHEATON Ampule, 1mL, Clear, 67mm, PK144 (176772)
- WHEATON Clear Ampule, 5mL, PK144 (176779)
- WHEATON Clear Ampule, 2mL, PK144 (176776)
- CAFRAMO Mixing Impeller, Pitched Blade (A190)
- ZORO SELECT Replacement Jar, Glass, 32 oz, PK12 (5305-32)
- GENIE Orbital Shaker, Analog, 120V, 60 Hz, 0.50A (SI-M100)
- GENIE Small Ampule Tube Attachment (SI-0570)
- Wheaton Lab Mixing Accessories