Shop All Lab Mixing Accessories
Wheaton
Amber Ampule, 1mL, PK144
Mfr # 176792
Zoro # G5912024
product price: $63.19
/pk 144, $0.44/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 1 mL
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Number of Vials Included 144
- Overall Height - Metric 67 mm
Product Information
- Brand Wheaton
- MFR # 176792
- Zoro # G5912024
- Country of Origin Mexico
- Category Lab Mixing Accessories
Dimensions
Overall Height - Metric | 67 mm |
Body Diameter - Metric | 10 mm |
Details
Item | Amber Ampule |
Labware Capacity - Metric | 1 mL |
Labware Basic Material | Glass |
Labware Body Material | Type I Borosilicate Glass |
Number of Vials Included | 144 |
Capacity - English | 0.03 fl oz |
USP Specification | Type I |
Special Features | Allows Storage at Low Temperatures, Excellent for Biological Product Preservation, Pre-Scored Ampules to Eliminate Filing, Stems Can be Pulled or Tip Sealed |
Basic Material | Glass |
Product Type | Ampule |
Glassware Class | A |
Capacity - Metric | 1 mL |
Sterile/Non-Sterile | Sterile |
Vial Type | Storage |
Body Material | Borosilicate Glass |
Body Color | Amber |
Description
1 mL Ampule, Amber, Pre-Scored
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Beaker W/Handle, Tall-Form, 50mL (326485-0050)
- SPECTRUM Sodium Metabisulfite, Anhydrous, 500g (S1334-500GM10)
- QUINCY LAB Incubator, 115V, 120W, 15x12x11 in. (10-140)
- SIMPORT SCIENTIFIC Disposable Base Molds, Size mm:, PK 500 (M475-2)
- WHEATON Clear Ampule, 2mL, PK144 (176776)
- WHEATON Clear Ampule, 5mL, PK144 (176779)
- WHEATON Ampule, 1mL, Clear, 67mm, PK144 (176772)
- OHAUS Spinbar 10 cm with Pivot Ring PTFE (OH-30400150)
- SP SCIENCEWARE MAG STIRRER LRG VOL 2.5-55 GAL (F37028-0001)
- ZORO SELECT Funnel, 138mL, PK12 (H14660-0080)
- ZORO SELECT Telescopic Jar Sampler, 4 to 8 Ft L (7308)
- Wheaton Lab Mixing Accessories