Shop All Bottles & Jars
Wheaton
AC Round Bottle, 4 oz, PK24
Mfr # W217002
Zoro # G5867276
product price: $104.99
/pk 24, $4.37/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 104mm
- Autoclavable No
- Labware Height - Metric 104 mm
- Labware Body Material Type III Soda Lime Glass
Product Information
- Brand Wheaton
- MFR # W217002
- Zoro # G5867276
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 104mm |
Labware Height - Metric | 104 mm |
Labware Screw Closure Size | 48-400 mm |
Diameter | 51 mm |
Screw Closure Size | 48-400 mm |
Body Diameter - Metric | 51 mm |
Minimum Screw Closure Size | 48 mm |
Mouth Size | Wide |
Overall Height - Metric | 102 mm |
Description
4 oz S/T Btl Ac Rd,Type III Clr,PTFE Ln
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Micro Fine Point Dissecting Straight Needle Probe #1, 5.5" (A2Z-ZR212)
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844098)
- GLOBE SCIENTIFIC Microscope Slide, Pink, 1.1mm, PK144 (1324P)
- GENIE Small Ampule Tube Attachment (SI-0570)
- WHEATON Cap, Screw Closure Size 22-400, PK144 (239255)
- WHEATON Plastic Bottle, 125mL, PK72 (209627)
- WHEATON Glass Jar, 4 oz, PK24 (W216904)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216841)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239213)
- WHEATON Dropper Bottle, 50mL, Clear, Round, PK6 (W211734)
- BEL-ART Safety Wash Bottles, LYOB, 4/PK (249156)
- Wheaton Labware