Shop All Bottles & Jars
Wheaton
AC Round Bottle, 1 oz, PK432
Mfr # W217005
Zoro # G5935063
product price: $164.99
/pk 432, $0.38/ea
Free Shipping & Returns
$164.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 68mm
- Autoclavable No
- Graduation Range Not Specified
- Labware Closure Material Polypropylene
Product Information
- Brand Wheaton
- MFR # W217005
- Zoro # G5935063
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 68mm |
Diameter | 34 mm |
Labware Height - Metric | 68 mm |
Labware Screw Closure Size | 33-400 mm |
Screw Closure Size | 33-400 mm |
Minimum Screw Closure Size | 33 mm |
Mouth Size | Wide |
Body Diameter - Metric | 34 mm |
Overall Height - Metric | 68 mm |
Description
1 oz Btl, W/M Ac Round,Type III Clr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Buchner Funnels, Porcelain, Economy, 50M (PBF050)
- AMSCOPE 3.5X-180X Trinocular Zoom Stereo Microscope Head (SM35180T)
- ZORO SELECT Jug, 128 oz, 38-400, PK4 (PLA-03280)
- DYNALON LABORATORY TRAY 3X17.5X15.5 HDPE (109874)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216853)
- WHEATON Bottle, Leak-Resistant, 60 ml, Pk72 (209626)
- WHEATON Glass Bottle, 4 oz, PK24 (W216924)
- WHEATON AC Round Bottle, 4 oz, PK144 (W217007)
- WHEATON Boston Round Bottle, 1 oz, PK432 (W216830)
- WHEATON Bottle, Wide Mouth, PK12, PK24 (W216948)
- QORPAK Glass Bottle, 1000mL, Amber, PK12 (239524)
- Wheaton Labware