Shop All Pool Accessories
Wham-O
Wham-O 303086 Shaky Tree Sprinkler
Mfr # 303086
Zoro # G504147390
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wham-O
- MFR # 303086
- Zoro # G504147390
- UPC # 32187641394
- Country of Origin China
- Category Pool Accessories
Description
Catch some rays out by the palm tree then get drenched with the Wham-O Shaky Tree Sprinkler! The Shaky Tree Sprinkler is a perfect way for the kids to get wet this summer. Four hoses on the top of the tree shake everywhere to splash kids as they run around the tree. The leaves and trunk are air-filled, while the base is water-filled for a soft and safe experience for kids. Set-up is quick and easy with the simple connect-n-go hose attachment.
Features:- Get hours of fun for kids during hot summer months
- Hoses on the top of the tree spray everywhere
- Tree base is water-filled for a soft and safe base for kids
- Tree is easy to set up with simple connect-n-go hose attachment
- Shaky Tree Sprinkler
- 2 Repair Patches
- Color : Brown/Green
- Tree Height : 4 feet
- Age Range : 3 to 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless String Trimmer, 50In Shaft L (DCST922B)
- STENS Hand Cleaner Cleaner 1 Gallon Container, Broad Range Soils Mowers (752-944)
- ZORO SELECT Semi-Pneumatic Wheel, 12 in., 140 lb. (1NXC3)
- HOPKINS 60 IN. HD EXT. Q-RELEASE HANDLE EXTRA WIDE I (80037)
- RAINBOW Rainbow R171074 Chlorine-Bromine Floating Dispenser; Blue and White (R171074)
- HYDRO AIR Hydro Air HA565215WHT Wall Fitting with Bearing - White (HA565215WHT)
- PERMA-CAST Perma-Cast TN-LD Ladder Anode Kit (TNLD)
- WHOLE-IN-ONE PB-2008 1 Ft. Mpt Water Bonding Fitting (WH52970)
- SWIMLINE 15 x 30 Ft. Mystri Gold Uni-Bead Pool Liner - Fits 52 In. Pools (LI153052MGU)
- INTEX RECREATION CORP Intex Recreation 232286 86 in. Flamingo Island Tube (232286)
- POOL CENTRAL 7 in. Blue Round Heavy Weighted Swimming Pool Skimmer Basket (32808348)
- Wham-O Pool Accessories