Whale Grey Waste Tanks w/Intelligent Control
Mfr # GK1512
Zoro # G302942968
Product Information
- Brand Whale Marine
- MFR # GK1512
- Zoro # G302942968
- UPC # 766478955852
- Country of Origin United Kingdom
- Category Marine Pumps & Plumbing
Description
Grey Waste Tanks with Intelligent Control
Robust compact tanks with multi-port options to suit your installation.
Whale’s Largest Range of Multi-Port Grey Waste Tanks Ever!
Simple system - Allows you to manage all grey waste on board through one thru-hull fitting.
Resilient polyethylene one-piece moulded tanks designed to handle grey waste on board - ideal for use with Gulper Grey Waste pumps for unbeaten debris handling.
8 liter capacity grey waste tanks - compact design allows you to mount a Gulper pump directly to the side to save space and simplify pipe runs.
16 liter capacity grey waste tanks - higher capacity design allows you to mount a Gulper pump directly to the side to save space and simplify pipe runs.
20 liter capacity grey waste tanks - outlet ports and sensor locations minimize air pumping noise.
Grey waste tank lid with fully integrated sensor:
- Intelligent Control - sensor activates pump automatically to empty grey waste tank only when required
- Robust - enclosed housing with dual seal ensures the best component protection in the harsh grey waste environment
- Reliable - designed to reduce dirt and debris build-up
- Compatible - lid design allows retrofitting to existing Whale grey waste tank systems
- Simple installation - two wires can connect to any 12 or 24V pump system, up to 20A, with no requirement for a relay
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Mirror-8- Blk- Cnvx W/Cntr-Mnt Ball Stud, 12182 (12182)
- AKEBONO 98-08 Bmw M3-Z3-Z4:Front Euro Pads, Eur946A (EUR946A)
- DON-JO Don-Jo:Wrap Around 4 - 2-3/4" - Silver (DNJ-4-S-CW)
- STREAMLIGHT Microstream Red Body (66323)
- WHALE MARINE Whale Grey Waste Tank Lid Replacement w/Sensor (AK1008)
- WHALE MARINE Submersible Electric Galley Pump - 12V (GP1352)
- WHALE MARINE Whale Twist Deck Shower - Cold Only (DS0005)
- WHALE MARINE Whale Temperature Pressure Relief Valve (75974)
- WHALE MARINE Seaward Thermostatic Mixer Valve (WX1599B)
- WHALE MARINE BP0535 Manual Sanitation Pump Thru Deck Mount (BP0535)
- CAMCO SEWER HOSE RINSE CAP (39533)
- Whale Marine Marine Pumps & Plumbing