Shop All Thermometers
Wgtc
Thermometer, Solar Light, 3/4" NPT Thread
Mfr # AADHFC
Zoro # G308168102
original price:
$43.75
5% off
new price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Thermowell No
- Shank Type Straight
- Battery Run Time 24 hr
- Digit Height 6.25 in
- Thermowell Thread Type NPT
Product Information
- Brand Wgtc
- MFR # AADHFC
- Zoro # G308168102
- Country of Origin China
- Category Thermometers
Dimensions
Digit Height | 6.25 in |
Display Width | 2.4 in |
Stem Length | 3.5 in |
Thread Size | 3/4 in |
Thermowell Thread Size | 0.75 in |
Display Height | 0.5 in |
Display Size | 1/2 in H x 2.4 in W |
Display Diameter | 1.5 in |
Description
Digital Solar-Powered Thermometer, -58 Degrees to 302 Degrees F/-50 Degrees to 150 Degrees C, Stem Length 3.5 in, 3/4 In. NPT Female Thermometer x 3/4 In. NPT Male Thermowell, Adjustable-Angle, Shank Type Straight, Includes NIST-Traceable Certificate No, 1/2 in H x 2.4 in W Display with 3 Digit LCD - 6 1/4 in Digit Height, ABS Plastic Case with Brass Swivel Nut and Zinc Stem, Solar Light Powered, Digital, Solar Digital Industrial Thermometer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES DVA MULTI-METER (ES530)
- ZORO SELECT Type K Thermocouple Plug, Mini, PK2 (4JPL7)
- DWYER INSTRUMENTS M172 MANOMETER 0-25 MMWC (PBLT2-15-60-PU)
- ASHCROFT Panel Mount Pressure Gauge (632008S02B160#)
- WIKA Tg53 5In 1/2In 7-1/2In 50-550F Npt Bimetal Thermometer (TG53)
- TAYLOR Therm Probe Dig Wrls (1479)
- BEL-ART H-B DURAC Calibrated Dual Zone Electronic Thermometer with Waterproof Sensors, -40/70C External (602090300)
- BAKER INSTRUMENTS 9VU35-305 Industrial Thermometer, 30 to 300 deg F (0 to 149 deg C) (9VU35-305)
- ASHCROFT Duratemp Dial 40180F Other Thermometer (C-600A-03-C15-B01-A1-L01-DT)
- WINTERS Thermometer 9" Valox Vari, 30-180F/C (TIM104)
- RUBBERMAID COMMERCIAL Refrigerator/Freezer Monitoring Thermometer, -20°F to 80°F (FGR80DC)
- Wgtc Thermometers