Shop All Differential Pressure Gauges
Wgtc
Differential Pressure Gauge, 0 to 300 psi
Mfr # 251L4PGW
Zoro # G407963837
original price:
$21.99
19% off
new price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dial Face Material Brass/Stainless Steel
- Pressure Range 0 to 300 psi
- Accuracy 1.5%
- Series 251L4
- Process Connection Type NPT
Product Information
- Brand Wgtc
- MFR # 251L4PGW
- Zoro # G407963837
- Country of Origin China
- Category Differential Pressure Gauges
Dimensions
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Details
Dial Face Material | Brass/Stainless Steel |
Pressure Range | 0 to 300 psi |
Accuracy | 1.5% |
Series | 251L4 |
Process Connection Type | NPT |
Gauge Case Material | 304 Stainless Steel |
Item | Differential Pressure Gauge |
Lens Material | Polycarbonate |
Sensor Type | Bourdon Tube |
Pressure Gauge Type | Differential Pressure Gauge |
Maximum Working Static Pressure | 30 psig |
Process Connection Gender | Male |
Process Temperature Range | 150 Degrees F |
Sensor Material | Brass |
Compatible Process Media | Liquids and Gases Compatible with Brass |
Process Connection Location | Bottom |
Description
Differential Pressure Gauge, Rated Total Pressure Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 160 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-160-psi/kPa)
- FLUKE AC/DC Clamp On Current Probe, 1 to 600A (Fluke-i1010)
- SPAN Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (LFS-220-200#/KPA-G)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254S-01)
- WGTC Differential Pressure Gauge, 0 to 15" WC (25KL4LBW)
- WGTC Differential Pressure Gauge, 0 to 60 psi (251L4PCW)
- WGTC Differential Pressure Gauge, 0 to 100 psi (EA14C)
- WGTC Differential Pressure Gauge, 0 to 5000psi (251L4POW)
- DWYER INSTRUMENTS Pressure Gauge, 0 to 25 In H2O (A3025)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 20 psi (120-AA-00-OO-20P)
- DWYER INSTRUMENTS Differential Pressure Gage, Magnehelic Gage (2005-ASF)
- Wgtc Differential Pressure Gauges