Shop All Multi-Purpose Wipes
Wexford Labs
CleanCide Germicidal Disinfectant Wipes - Each
Mfr # COV012026
Zoro # G9303414
$69.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wexford Labs
- MFR # COV012026
- Zoro # G9303414
- Country of Origin United States
- Category Multi-Purpose Wipes
Description
CleanCide Germicidal Disinfectant Wipes are formulated to clean and disinfect hard, nonporous surfaces such as stainless steel, chrome, glass, plastic and vinyl. This includes door knobs, bed rails, monitoring equipment, telephones and light switches.
Listed as an EPA Approved Disinfectant for Use Against SARS-CoV-2 (COVID-19) EPA Registration # 34810-36
Ideal for operating rooms, surgical centers, neonatal units, medical and dental operatories and other critical-care areas.
Cleaner and disinfectant in one
Broad Spectrum Cleaner: Tuberculocidal, Germicidal, Pseudomonacidal, Fungicidal and Virucidal
Contact Time: 5 Minutes
Active ingredients: Citric Acid
Does Not Contain: Phenol, Quat, Alcohol or Bleach
Effective in 5% blood serum
Contains 400 Wipes per Bucket (Each wipe is 7′′ x 7′′)
Made in the USA
Effective In The Presence Of 5% Blood Serum In A “One-Step Process” (Cleaning/Disinfecting) Against:
Vegetative organisms: Escherichia coli, Klebsiella pneumoniae, Listeria monocytogenes, MRSA, MRSE, VRE, Pseudomonas aeruginosa, Staphylococcus aureus, Salmonella enterica.
Viruses: Adenovirus, Feline Calicivirus – surrogate for Norovirus, Herpes Simplex Virus Type 1, Herpes Simplex Virus Type 2, HIV Type 1, Influenza A Virus, Pandemic 2009 (H1N1) Influenza A, Respiratory Syncytial Virus, Rotavirus, Vaccinia Virus.
Fungi: Trichophyton mentagrophytes
Listed as an EPA Approved Disinfectant for Use Against SARS-CoV-2 (COVID-19) EPA Registration # 34810-36
Ideal for operating rooms, surgical centers, neonatal units, medical and dental operatories and other critical-care areas.
Cleaner and disinfectant in one
Broad Spectrum Cleaner: Tuberculocidal, Germicidal, Pseudomonacidal, Fungicidal and Virucidal
Contact Time: 5 Minutes
Active ingredients: Citric Acid
Does Not Contain: Phenol, Quat, Alcohol or Bleach
Effective in 5% blood serum
Contains 400 Wipes per Bucket (Each wipe is 7′′ x 7′′)
Made in the USA
Effective In The Presence Of 5% Blood Serum In A “One-Step Process” (Cleaning/Disinfecting) Against:
Vegetative organisms: Escherichia coli, Klebsiella pneumoniae, Listeria monocytogenes, MRSA, MRSE, VRE, Pseudomonas aeruginosa, Staphylococcus aureus, Salmonella enterica.
Viruses: Adenovirus, Feline Calicivirus – surrogate for Norovirus, Herpes Simplex Virus Type 1, Herpes Simplex Virus Type 2, HIV Type 1, Influenza A Virus, Pandemic 2009 (H1N1) Influenza A, Respiratory Syncytial Virus, Rotavirus, Vaccinia Virus.
Fungi: Trichophyton mentagrophytes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN Dishwashing Detergent, 28 oz., Bottle, PK8 (97318)
- ATLANTIC MILLS Atlantic Mills 13.5"x24" White Medium Weight Wiper, PK150 (8240A)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Green, Plastic, 11 in L Overall (42872)
- OATEY Tube and Pipe Brush, 3 in L Handle, 1 1/2 in L Brush, Silver, Polystyrene, 5 in L Overall (31332)
- WEXFORD LABS Towels & Wipes, White, Spunlace Non-Woven Fiber, Cleaning; Disinfecting, 400 Wipes, Fresh (3130B400DEA)
- WEXFORD LABS CleanCide Germicidal Disinfectant Wipes - Case of 4 (COV012027)
- WEXFORD LABS Towels & Wipes, White, Spunlace Non-Woven Fiber, Cleaning; Disinfecting, 400 Wipes, Fresh (3130B400DCT)
- TECHSPRAY Dry Wipe, White, Polyester Knit, 150 Wipes, 9 in x 9 in (2362-150)
- HIGH-TECH CONVERSIONS Free-Sat Nov-Tech, 70 Pt Ipa Sat Pol, PK12, 12 PK (FS-NT1-77)
- 2XL Food Service Wipes, White, Canister, 100 Wipes, 10 in x 6 in, Fresh, 6 PK (2XL-447)
- GEORGIA-PACIFIC Dry Wipe Roll, D400, Continuous Roll, Double Recreped DRC, 10 in Wide 250 Ft Length, White, 6 Pack (20065)
- Wexford Labs Multi-Purpose Wipes