Shop All Multi-Purpose Wipes
Wexford Labs
CleanCide Germicidal Disinfectant Wipes - Case of 4
Mfr # COV012027
Zoro # G9300690
product price: $189.99
/pk 4, $47.50/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wexford Labs
- MFR # COV012027
- Zoro # G9300690
- Country of Origin United States
- Category Multi-Purpose Wipes
Description
CleanCide Germicidal Disinfectant Wipes are formulated to clean and disinfect hard, nonporous surfaces such as stainless steel, chrome, glass, plastic and vinyl. This includes door knobs, bed rails, monitoring equipment, telephones and light switches.
Listed as an EPA Approved Disinfectant for Use Against SARS-CoV-2 (COVID-19) EPA Registration # 34810-36
Ideal for operating rooms, surgical centers, neonatal units, medical and dental operatories and other critical-care areas.
Cleaner and disinfectant in one
Broad Spectrum Cleaner: Tuberculocidal, Germicidal, Pseudomonacidal, Fungicidal and Virucidal
Contact Time: 5 Minutes
Active ingredients: Citric Acid
Does Not Contain: Phenol, Quat, Alcohol or Bleach
Effective in 5% blood serum
Contains 400 Wipes per Bucket (Each wipe is 7′′ x 7′′)
Made in the USA
Effective In The Presence Of 5% Blood Serum In A “One-Step Process” (Cleaning/Disinfecting) Against:
Vegetative organisms: Escherichia coli, Klebsiella pneumoniae, Listeria monocytogenes, MRSA, MRSE, VRE, Pseudomonas aeruginosa, Staphylococcus aureus, Salmonella enterica.
Viruses: Adenovirus, Feline Calicivirus – surrogate for Norovirus, Herpes Simplex Virus Type 1, Herpes Simplex Virus Type 2, HIV Type 1, Influenza A Virus, Pandemic 2009 (H1N1) Influenza A, Respiratory Syncytial Virus, Rotavirus, Vaccinia Virus.
Fungi: Trichophyton mentagrophytes
Listed as an EPA Approved Disinfectant for Use Against SARS-CoV-2 (COVID-19) EPA Registration # 34810-36
Ideal for operating rooms, surgical centers, neonatal units, medical and dental operatories and other critical-care areas.
Cleaner and disinfectant in one
Broad Spectrum Cleaner: Tuberculocidal, Germicidal, Pseudomonacidal, Fungicidal and Virucidal
Contact Time: 5 Minutes
Active ingredients: Citric Acid
Does Not Contain: Phenol, Quat, Alcohol or Bleach
Effective in 5% blood serum
Contains 400 Wipes per Bucket (Each wipe is 7′′ x 7′′)
Made in the USA
Effective In The Presence Of 5% Blood Serum In A “One-Step Process” (Cleaning/Disinfecting) Against:
Vegetative organisms: Escherichia coli, Klebsiella pneumoniae, Listeria monocytogenes, MRSA, MRSE, VRE, Pseudomonas aeruginosa, Staphylococcus aureus, Salmonella enterica.
Viruses: Adenovirus, Feline Calicivirus – surrogate for Norovirus, Herpes Simplex Virus Type 1, Herpes Simplex Virus Type 2, HIV Type 1, Influenza A Virus, Pandemic 2009 (H1N1) Influenza A, Respiratory Syncytial Virus, Rotavirus, Vaccinia Virus.
Fungi: Trichophyton mentagrophytes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Unger UNG COBW0 Total-Reach Cobweb Duster (UNG COBW0)
- BISSELL PowerFresh Steam Mop (1940)
- DECKO BATH PRODUCTS WHT Tissue Holder (48890)
- BEST SANITIZERS Hand Sanitizer, 1.25L, PK6 (SMA0025U)
- WEXFORD LABS Towels & Wipes, White, Spunlace Non-Woven Fiber, Cleaning; Disinfecting, 400 Wipes, Fresh (3130B400DEA)
- WEXFORD LABS Towels & Wipes, White, Spunlace Non-Woven Fiber, Cleaning; Disinfecting, 400 Wipes, Fresh (3130B400DCT)
- WEXFORD LABS CleanCide Germicidal Disinfectant Wipes - Each (COV012026)
- GEORGIA-PACIFIC Dry Wipe, Brawny Pro Dispenser Box, Hydro-entangled HEF, 9 in x 12 1/2 in, White, 176 Sheets, 10 Pk (29322)
- CLOROX 9CT Clorox Wipes To Go (60133)
- EVERWIPE Towels & Wipes, White, Nonwoven Fiber, General Purpose, 75 Wipes, Lemon (192804)
- SELLARS Blue, 6 PK (54416)
- Wexford Labs Multi-Purpose Wipes