Shop All Insect Killers
Wet & Forget
64 oz. Liquid Spray Indoor/Outdoor Spider Killer
Mfr # 803064
Zoro # G3371057
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Form Liquid
- Size 64 oz
- Targeted Insects Spiders
- Insect Group Crawling
Product Information
- Brand Wet & Forget
- MFR # 803064
- Zoro # G3371057
- UPC # 879288000411
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 64 oz |
Container Size | 64 oz |
Details
Item | Spider Prevention and Killer |
Indoor/Outdoor Usage | Indoor/Outdoor |
Form | Liquid |
Targeted Insects | Spiders |
Insect Group | Crawling |
Insect Control Type | Kills and Repels |
Dilution Ratio | Ready to Use |
Type | Spider Killer |
DEET Concentration | DEET-Free |
Includes | 3 ft Hose |
Active Ingredients | Bifenthrin |
Standards | EPA Registered |
Container Type | Trigger Spray Bottle |
Indoor/Outdoor Use | Indoor/Outdoor |
Description
Spider Prevention and Killer, Targeted Insects Spiders, Active Ingredients Bifenthrin, Indoor/Outdoor Use Indoor/Outdoor, DEET Concentration DEET-Free, Container Size 64 oz, Container Type Trigger Spray Bottle, Form Liquid, Insect Group Crawling, Dilution Ratio Ready to Use, Includes 3 ft Hose, Insect Control Type Kills, Standards EPA Registered
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE-GRO Bond 72 in. H X 8 in. W X 1.5 in. D Natural Bamboo Expandable Fence (BF24)
- GRILLPRO Chunks Wood Mesquite Flvr 5 Lb (00201)
- NATIONAL HARDWARE CANE BOLT 18""H BLACK (N109-002)
- MARK-IT BLUE Mark-It Blue 1/2 Pint (LG1130)
- PIC Pic Pmothraid Raid Pantry Moth Trap; 2 Pk (PMOTHRAID)
- CONTROL SOLUTIONS Control Solutions 82004431 Insects & Termites Bifen Concentrate; 1 Quart (82004431)
- ENOZ Moth Cake 6 oz (493.6T)
- BORA-CARE Bora Care plus Mold Care (gal) (30150)
- PIC Bug Zapper 15W 1/4Acr (15W-ZAPPER)
- SHOCKWAVE 1 Shockwave Fogging Concentrate (gal) (7452-K07)
- VICTOR TERRO Ant Bait 2.2 oz (T300)
- Wet & Forget Insect Killers