Shop All Combination Wrenches
Westward
Wrench, Combination/Stubby, Metric, 14mm
Mfr # 54PP27
Zoro # G2478907
original price:
$17.74
65% off
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Reversing No
- Tether Capable Tether Capable
- Overall Length 4 3/8 in
- Number of Points 12
Product Information
- Brand Westward
- MFR # 54PP27
- Zoro # G2478907
- UPC # 190735949795
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 3/8 in |
Head Size | 14 mm |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 14 mm, Overall Length 4 3/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 3/8 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Snap Ring Pliers Set, Reversible, 5 pcs. (KTI-55001)
- KRAFT TOOL Standard Spike Roller w/Frame, 9 (GG609)
- WESTWARD 3/4 in Drive, 46mm 12 pt Metric Socket, 12 Points (5MX57)
- LEATHERMAN Folding Knife, 9 Functions, Fold Open, Multi Tool Series: FREE(TM) (832665)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 15m (54PN96)
- WESTWARD Wrench, Combination/Stubby, Metric, 18mm (54PP31)
- WESTWARD Wrench, Combination/Stubby, Metric, 9mm (54PP22)
- WESTWARD Combination Wrench, SAE, 5/8in Size (1EYH5)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 10m (54PN91)
- WESTWARD Combination Wrench, SAE, 1in Size (36A185)
- URREA Full polished Open-end Wrench, 25 mm X 28 mm opening size (32528)
- Westward Combination Wrenches